Beli cable tie tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Cable Ties Binding ToolDeskripsi:The wiring binding work and the like.atribut:
- Material (Grip): PVC
- Applicable cable tie width (mm): 3.6 to 10.6
- Body Material: steel
- TRUSCO Strapping Tools Tie Gun for Cable Tiesatribut:
- Finishing Material: Made of ABS resin
- Compatible Cable Tie Width (mm): 2.5 - 5.0
- TRUSCO Cable Ties (Pengikat / Kabel Tis)atribut:
- Material: Nylon 66
- Width (mm): 3.20
- Length (mm): 120.0
- Thickness (mm): 1.40
- Maximum Bundle Diameter (mm): 27
- Tensile Strength (N): 176.4
- Specification: For indoor use
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)Deskripsi:Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabelatribut:
- Overall Length L (mm): 200
- Material: 66 Nylon
- Standard: UL standard product
- Type: Weatherability
- Characteristic: Weather Resistance
- Color: Black
- Maximum Binding Diameter (Ømm): 50
- Minimum Loop Tensile Strength (N/kgf): 217/22.2
- Operating Temperature Range (°C): -40 to 85
- Thickness (mm): 1.2
- Use: For fixing and bundling electric wires and cables.
- Width (mm): 4.8
- Panduit Hand Operated Installation Toolatribut:
- Color: Gray
- Application: Installation tool for stainless steel cable ties and strapping
- Cut Off Type: Automatic
- For use with: MLT/S/LH/H/EH; MLTC/H; MLTFC/S/H or MLTDH/EH series ties and strapping
- Max Compatible Strap Width (inch): 0.5
- Max Compatible Strap Width (mm): 12.7
- Min Compatible Strap Width (inch): 0.18
- Min Compatible Strap Width (mm): 4.9
- Product Type: Stainless Steel Cable Tie Tool
- TRUSCO Cable Ties Wheather Resistance (Pengikat / Kabel Tis)Deskripsi:It is a versatile type mostly suitable for cohesion outdoors. To bond the wire, cable, hose etc.atribut:
-
Finishing Material:
66, UL Approved Nylon
(UL94V-2) Pass Color: Weatherproof Type / Black
-
Finishing Material:
66, UL Approved Nylon
- INGCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylonatribut:
- Color: White
- Material: Nylon 66
- JTC Tie Gunatribut:
- Range to Use (mm): 2.2~4.8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Abrasive Paper Sheet (Kertas Amplas)Deskripsi:The durable cotton base makes it tear-resistant, making it ideal for removing rust and paint, hand sanding metal substrates, and finishing polishing.atribut:
- Grain Size: #80
- Abrasive Grain: Alumina Abrasives
- Size (mm): 230x280
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
Daftar Harga cable tie tools Terbaru March 2026
| monotaro Cable Ties Binding Tool | Rp449.900 |
| Panduit Cable Tie Tool | Rp3.899.900 |
| TRUSCO Strapping Tools Tie Gun for Cable Ties | Rp779.900 |
| TRUSCO Cable Ties (Pengikat / Kabel Tis) | Rp56.900 |
| KSS Wiring Accesories Cable Ties (Pengikat / Kabel Tis) | Rp8.900 |
| Kenmaster Cable Ties (Pengikat / Kabel Tis) | Rp2.900 |
| monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis) | Rp32.900 |
| Panduit Hand Operated Installation Tool | Rp18.999.900 |
| TRUSCO Cable Ties Wheather Resistance (Pengikat / Kabel Tis) | Rp26.900 |
| TRUSCO Cable Ties Wheather Resistance (Pengikat / Kabel Tis) | Rp30.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)






















































































































































/P102006917-1.jpg)
/igP101550664-15.jpg)
/00P103565000-1.jpg)
/5lP101571201-12.jpg)

/P101502267-1.jpg)
/P101000765-1.jpg)
/qqP105717962-1.jpg)
/laP101000766-2.jpg)
/P102089842-1.jpg)

/h2P101500614-2.jpg)
/mcP102089804-2.jpg)